Axial deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 78 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 49x78x78 mm |
---|---|
Logistic Weight | 1060 g |
Inner diameter | 30 mm |
Outer diameter | 78 mm |
Width | 49 mm |
Series | 523 |
Material | Steel |
Reference speed | 7200 rpm |
Limit speed | 4250 rpm |
Basic static load, axial - C0a | 112000 N |
Basic dynamic load, axial - Ca | 61000 N |
Usually arrives within 14 working days