Thrust Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 52 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x52x52 mm |
---|---|
Logistic Weight | 82,9 g |
Inner diameter | 35 mm |
Outer diameter | 52 mm |
Width | 12 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 7500 rpm |
Basic static load, axial - C0a | 51000 N |
Basic dynamic load, axial - Ca | 19900 N |
In stock: Next day delivery