Thrust Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 100 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x100x100 mm |
---|---|
Logistic Weight | 392,2 g |
Inner diameter | 75 mm |
Outer diameter | 100 mm |
Width | 19 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 4300 rpm |
Basic static load, axial - C0a | 134000 N |
Basic dynamic load, axial - Ca | 44200 N |
In stock: Next day delivery