Thrust ball bearing SKF 51138 M, Inner diameter: 190 mm | Outer diameter: 240 mm | Width: 37 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51138 M
Rubix:102A7316
Manufacturer :180796
EAN:7316572051962

Product details : SKF THRUST BALL BEARING 51138 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x240x240 mm |
|---|---|
| Logistic Weight | 3995,1 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 37 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | brass |
| Weight | 4.05 kg |
| Thickness | 37 mm |
| Reference speed | 1400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 172000 N |
Show UNSPSC/ECL@SS
£ 759.06 excl. VAT
/ Each
£ 910.87 incl. VAT
- Delivery usually within ( 3 ) days
