Thrust ball bearing SKF 52207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 34 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52207
Rubix:102A8915
Manufacturer :39822
EAN:7316577059512

Product details : SKF THRUST BALL BEARING 52207
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x62x62 mm |
|---|---|
| Logistic Weight | 405,6 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 34 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.41 kg |
| Thickness | 34 mm |
| Reference speed | 3000 rpm |
| Sealing | open |
| Precision | standard (p0 / abec 1) |
| Basic dynamic load, axial - Ca | 35100 N |
Show UNSPSC/ECL@SS
£ 79.18 excl. VAT
/ Each
£ 95.02 incl. VAT
- Delivery usually within ( 3 ) days
