Thrust ball bearing FAG 51217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 31 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51217
Rubix:158A5004
Manufacturer :0167151520000
EAN:4012801197953

Product details : FAG THRUST BALL BEARING 51217
Axial deep groove ball bearing 512, single direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x125x125 mm |
|---|---|
| Logistic Weight | 1290 g |
| Inner diameter | 85 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | steel |
| Weight | 1.252 kg |
| Thickness | 31 mm |
| Reference speed | 3850 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 98000 N |
Show UNSPSC/ECL@SS
£ 65.85 excl. VAT
/ Each
£ 79.02 incl. VAT
- Delivery usually within ( 7 ) days
