Thrust ball bearing SKF 52208, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 36 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52208
Rubix:102A8049
Manufacturer :39823
EAN:7316577058164

Product details : SKF THRUST BALL BEARING 52208
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x68x68 mm |
|---|---|
| Logistic Weight | 537,3 g |
| Inner diameter | 30 mm |
| Outer diameter | 68 mm |
| Width | 36 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.55 kg |
| Thickness | 9 mm |
| Reference speed | 2800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 44200 N |
Show UNSPSC/ECL@SS
£ 91.06 excl. VAT
/ Each
£ 109.27 incl. VAT
- Delivery usually within ( 3 ) days
