Thrust ball bearing SKF 52202, Inner diameter: 10 mm | Outer diameter: 32 mm | Width: 22 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52202
Rubix:102A8911
Manufacturer :39818
EAN:7316577007094

Product details : SKF THRUST BALL BEARING 52202
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x32x32 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 10 mm |
| Outer diameter | 32 mm |
| Width | 22 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.08 kg |
| Thickness | 22 mm |
| Reference speed | 5300 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 15900 N |
Show UNSPSC/ECL@SS
£ 51.75 excl. VAT
/ Each
£ 62.10 incl. VAT
- Usually arrives within 14 working days
