Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51228
Thrust ball bearing NSK 51228X, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 46 mm
Axial grooved ball bearing 512
References
nsk:
51228X
rubix:
103A0872
Technical specifications
Inner diameter
140
mm
Outer diameter
200
mm
Width
46
mm
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51228
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
200
mm
Width
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
390.46
excl. VAT
/
Each
£
468.55
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SNR 51112, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 17 mm
Thrust ball bearing FAG 51113, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 18 mm
Thrust ball bearing FAG 53226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 47.9 mm
Thrust ball bearing SKF 51413 M, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 56 mm
Thrust ball bearing NTN 51338, Inner diameter: 190 mm | Outer diameter: 320 mm | Width: 105 mm
Thrust ball bearing NSK 52308, Inner diameter: 30 mm | Outer diameter: 78 mm | Width: 49 mm
Thrust ball bearing FAG 51413-MP, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 56 mm
Thrust ball bearing FAG 51409, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 39 mm
Thrust ball bearing FAG 52318, Inner diameter: 75 mm | Outer diameter: 155 mm | Width: 58.7 mm
Thrust ball bearing SKF 52314, Inner diameter: 55 mm | Outer diameter: 125 mm | Width: 72 mm
Thrust ball bearing FAG 51312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 35 mm
Thrust ball bearing NSK 51101, Inner diameter: 12 mm | Outer diameter: 26 mm | Width: 9 mm
Thrust ball bearing NSK 52205, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 36 mm
Thrust ball bearing FAG 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm
Thrust ball bearing SKF 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm