Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NTN 51132L1 THRUST BALL BEARING
Thrust ball bearing NTN 51132L1
Thrust ball bearing NTN
References
ntn:
51132L1
rubix:
204A8495
ean:
4547359875737
Product details
Technical specifications
Product details : NTN 51132L1 THRUST BALL BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.71
excl. VAT
/
Each
£
368.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Thrust ball bearing NTN 51322, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 63 mm
Thrust ball bearing NSK 51217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 31 mm
Thrust ball bearing SKF BA 9, Inner diameter: 9 mm | Outer diameter: 20 mm | Width: 7 mm
Thrust ball bearing SKF 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
Thrust ball bearing NSK 51411, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 48 mm
Thrust ball bearing FAG 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing FAG 51152-MP, Inner diameter: 260 mm | Outer diameter: 320 mm | Width: 45 mm
Thrust ball bearing FAG 54315, Inner diameter: 60 mm | Outer diameter: 135 mm | Width: 15 mm
Thrust ball bearing NSK 51200, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 11 mm
Thrust ball bearing NSK 51208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 19 mm
Thrust ball bearing SKF 53208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 20.3 mm
Thrust ball bearing FAG 51414-MP, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust ball bearing NSK 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Thrust ball bearing FAG 51322-MP, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 63 mm
Thrust ball bearing SKF 53313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 39.4 mm