Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x105x105 mm |
---|---|
Logistic Weight | 1480 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 47 mm |
Series | 522 |
Material | Steel |
Reference speed | 4750 rpm |
Limit speed | 4000 rpm |
Basic static load, axial - C0a | 159000 N |
Basic dynamic load, axial - Ca | 66000 N |
Usually arrives within 14 working days