Thrust ball bearing NSK 51410, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm


Axial grooved ball bearing

References
nsk:51410
rubix:229A9864
manufacturer :51410 5
ean:0029176029363
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width43 mm
See all Specifications

Product details : NSK 51410 THRUST BALL BEARING


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Logistic Weight1900 g
Inner diameter50 mm
Outer diameter110 mm
Width43 mm
Show UNSPSC/ECL@SS
£ 67.33 excl. VAT
/ Each
£ 80.80 incl. VAT
  • Usually arrives within 14 working days