NTN - Thrust Ball Bearing - 51305
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 70 mm |
Logistics dimensions (L x W x H) | 210x210x70 mm |
---|---|
Logistic Weight | 10800 g |
Inner diameter | 120 mm |
Outer diameter | 210 mm |
Width | 70 mm |
Series | 51300 |
Usually arrives within 14 working days