Ball bearing Thrust Double thrust
Inner diameter | 20 mm |
---|---|
Outer diameter | 70 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x70x70 mm |
---|---|
Logistic Weight | 949,4 g |
Inner diameter | 20 mm |
Outer diameter | 70 mm |
Width | 52 mm |
Series | 524 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 3200 rpm |
Basic static load, axial - C0a | 122000 N |
Basic dynamic load, axial - Ca | 70200 N |
Usually arrives within 14 working days