Thrust Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x130x130 mm |
---|---|
Logistic Weight | 3518,9 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 51 mm |
Series | 514 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 430000 N |
Basic dynamic load, axial - Ca | 199000 N |
Usually arrives within 14 working days