Thrust ball bearing FAG 52311, Inner diameter: 45 mm | Outer diameter: 105 mm | Width: 64 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52311
Rubix:229A0048
Manufacturer :0190070190000
EAN:4012801322416

Product details : FAG 52311 THRUST BALL BEARING 190070190000
Axial deep groove ball bearing 523, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x105x105 mm |
|---|---|
| Logistic Weight | 2370 g |
| Inner diameter | 45 mm |
| Outer diameter | 105 mm |
| Width | 64 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | steel |
| Cage | steel |
| Weight | 2.3659 kg |
| Thickness | 64 mm |
| Reference speed | 5700 rpm |
| Sealing | open |
| Precision | standard precision |
| Basic dynamic load, axial - Ca | 102000 N |
Show UNSPSC/ECL@SS
£ 164.31 excl. VAT
/ Each
£ 197.17 incl. VAT
- Delivery usually within ( 7 ) days
