Thrust Ball Bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 14 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x14x14 mm |
---|---|
Logistic Weight | 4,5 g |
Inner diameter | 6 mm |
Outer diameter | 14 mm |
Width | 5 mm |
Series | BA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 17000 rpm |
Limit speed | 24000 rpm |
Basic static load, axial - C0a | 1920 N |
Basic dynamic load, axial - Ca | 1780 N |
Usually arrives within 14 working days