Thrust ball bearings 512.. Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 79 mm |
Logistics dimensions (L x W x H) | 79x360x360 mm |
---|---|
Logistic Weight | 24410 g |
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 79 mm |
Series | 512 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 750 rpm |
Limit speed | 1100 rpm |
Basic static load, axial - C0a | 2240000 N |
Basic dynamic load, axial - Ca | 488000 N |
Usually arrives within 14 working days