Thrust ball bearing NSK 53200U, Inner diameter: 10 mm | Outer diameter: 28 mm | Width: 13 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
NSK:53200U
Rubix:200A8338
EAN:00029176413070

Documents
Product details : NSK 53200U 3 PIECE THRUST BEARING WITH RING
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 13 mm |
| Type of bearing | simple effect |
| Series | 53200u |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.036 kg |
| Thickness | 11.6 mm |
| Reference speed | 9000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 12800 N |
Show UNSPSC/ECL@SS
£ 22.31 excl. VAT
/ Each
£ 26.77 incl. VAT
- Usually arrives within 14 working days
