Thrust ball bearing NSK 51204, Inner diameter: 20 mm | Outer diameter: 40 mm | Width: 14 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51204
Rubix:102A5698
Manufacturer :51204 N
EAN:0029176029165

Product details : NSK THRUST BALL BEARING 51204
Stamped steel cage.
Axial grooved ball bearing, single acting NSK
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 40 mm |
| Width | 14 mm |
| Type of bearing | simple effect |
| Series | 51204 series |
| Material | vacuum-degassed bearing steel (suj2 / gcr15 equivalent) |
| Cage | steel |
| Weight | 0.077 kg |
| Thickness | 14 mm |
| Reference speed | 6300 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 22500 N |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Usually arrives within 14 working days
