Thrust ball bearing SKF 53318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 54.6 mm
Thrust Ball Bearing
See technical informationReferences
SKF:53318
Rubix:102A7767
Manufacturer :39918
EAN:7316577007483

Product details : SKF THRUST BALL BEARING 53318
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,6x155x155 mm |
|---|---|
| Logistic Weight | 3670 g |
| Inner diameter | 90 mm |
| Outer diameter | 155 mm |
| Width | 54.6 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | bearing steel |
| Cage | steel |
| Weight | 3.87 kg |
| Thickness | 54.6 mm |
| Reference speed | 1400 rpm |
| Sealing | open (no seals) |
| Precision | normal (p0 / abec 1) |
| Basic dynamic load, axial - Ca | 182000 N |
Show UNSPSC/ECL@SS
£ 633.86 excl. VAT
/ Each
£ 760.63 incl. VAT
- Usually arrives within 14 working days
