Thrust ball bearings 512.. Series
Inner diameter | 70 mm |
---|---|
Outer diameter | 105 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x105x105 mm |
---|---|
Logistic Weight | 758 g |
Inner diameter | 70 mm |
Outer diameter | 105 mm |
Width | 27 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, axial - C0a | 160000 N |
Basic dynamic load, axial - Ca | 62400 N |
Usually arrives within 14 working days