Thrust ball bearings 512.. Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x125x125 mm |
---|---|
Logistic Weight | 1208 g |
Inner diameter | 85 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 3000 rpm |
Basic static load, axial - C0a | 275000 N |
Basic dynamic load, axial - Ca | 97500 N |
Usually arrives within 14 working days