Thrust ball bearings 512.. Series
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x250x250 mm |
---|---|
Logistic Weight | 8492 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 56 mm |
Series | 512 |
Material | bearing steel |
Cage | brass |
Reference speed | 1100 rpm |
Limit speed | 1500 rpm |
Basic static load, axial - C0a | 1120000 N |
Basic dynamic load, axial - Ca | 302000 N |
Usually arrives within 14 working days