Thrust Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x80x80 mm |
---|---|
Logistic Weight | 742 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Series | 514 |
Material | Bearing Steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, axial - C0a | 137000 N |
Basic dynamic load, axial - Ca | 76100 N |
Usually arrives within 14 working days