Thrust ball bearing FAG 51176-MP, Inner diameter: 380 mm | Outer diameter: 460 mm | Width: 146 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51176-MP
Rubix:238A2020
Manufacturer :0190616250000
EAN:4012801351522

Product details : FAG 51176-MP THRUST BALL BEARINGS
Axial deep groove ball bearing 511..-MP, single direction, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 22400 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 460 mm |
| Width | 146 mm |
| Type of bearing | simple effect |
| Series | 511..-mp |
| Material | bearing steel |
| Cage | brass |
| Weight | 22.4 kg |
| Thickness | 65 mm |
| Reference speed | 860 rpm |
| Sealing | none |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 430000 N |
Show UNSPSC/ECL@SS
£ 2,810.82 excl. VAT
/ Each
£ 3,372.98 incl. VAT
- Usually arrives within 14 working days
