THUNDERWEB - HSS-Ground metal drill bits - DIN338
Number of elements | 25 |
---|---|
Range | hss-ground thunderweb din338 drill bits |
Increment | 0.5 mm |
Number of elements | 25 |
---|---|
Range | hss-ground thunderweb din338 drill bits |
Increment | 0.5 mm |
Tip angle | 135 ° |
Body material | hss |
Usually arrives within 14 working days