Morse Taper Drill Bit
Number of elements | 1 |
---|---|
Range | UFL |
Number of elements | 1 |
---|---|
Range | UFL |
Din standard | DIN 1870 R1 |
Coating | Uncoated |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others |
Tip angle | 130 ° |
Body material | HSS |
Usually arrives within 14 working days