Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
ROEBUCK HSCO JOBBER DRILL SET 1.0-13.0X0.5MM
ROEBUCK HSCO JOBBER DRILL SET 1.0-13.0X0.5MM
Jobber Drill Sets HSCO
References
roebuck:
6005218
rubix:
020419
Technical specifications
Number of elements
19
Increment
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HSCO JOBBER DRILL SET 1.0-13.0X0.5MM
DIN 338/BS 328 HSCo Jobber drill sets For steels of high strength, stainless and heat resistant steels.
135° angle, split point on 3mm and above.
Metal case
Technical specifications
Attributes
Number of elements
19
Increment
3
mm
Din standard
DIN 338
Tip angle
135
°
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.55
excl. VAT
/
Each
£
292.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A6994TFP-8.3 DRILLS SOLID CARBID 16 X DC 5565038
DORMER A095202 JOBBER DRILL SET 202 (A002 X 51) 5967627
DORMER A19020 JOBBER DRILL SET 20 (A100 X 15) 5969715
TITEX A6589DPP-3.4 DRILLS SOLID CARBID 8-12 X DC 5834791
TITEX A1549TFP-8.5 DEEP HOLE DRILL 5960939
TITEX A6589DPP-5 DRILL, SOLID CARBIDE 5834809
GUHRING 00528 004.200 DRILLS OTHER 9005280042000
CUTLINE SET OF HSS DRILLS - 1 - 13MM X 0.5MM 25 PCE 845946
DORMER A190209 JOBBER DRILL SET 209 (A100 X 91) 5969752
TITEX A6489DPP-5 DRILL, SOLID CARBIDE 5834669
CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 10MM X 0.5MM 19 PCE 861021
GUHRING 00571 008.000 TWIST DRILLS
GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110
DORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872
DORMER A094419 JOBBER DRILL SET 419 (A002 X 19) 6610303 PK19