• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,044)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill set
GUHRING 00671 003.000 TWIST DRILLS

GUHRING 00671 003.000 TWIST DRILLS

Twist drill set Gühring

See technical information
References
Gühring:671 3.000
Rubix:285A7439
Manufacturer :9006710030000
EAN:4031093228251
brand logo
brand logo

Product details : GUHRING 00671 003.000 TWIST DRILLS


Technical specifications


Attributes
Cutting materialhss
Show UNSPSC/ECL@SS
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764TITEX A6589DPP-6.5 DRILLS SOLID CARBID 8-12 X DC 5834825GUHRING 02049 000.012 GT80/P2000 HSCO DRILLS 9020490000120GUHRING 00571 004.760 GT80/100 DRILLS 9005710047600GUHRING 00201 000.013 TWIST DRILL SET CASSETTETITEX A6794TFP-5.5 DRILL SOLID CARBIDE 5564968DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738TITEX A6489DPP-5 DRILL, SOLID CARBIDE 5834669TITEX A6994TFP-8.3 DRILLS SOLID CARBID 16 X DC 5565038TITEX A6181TFT-13 DRILLS SOLID CARBID 8-12 X DC 5293787TITEX A6489DPP-10.4 DRILLS SOLID CARBID 8-12 X DC 5918573DORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872DORMER A095200 6610306FACOM DRILL SET 222A.TJ19
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap