Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE B 350 X 365 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE B 350 X 365 X 30MM
FOAM INLAYS 6 FILES TYPE B
References
roebuck:
890433
rubix:
235A1397
ean:
3660338429484
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE B 350 X 365 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
- Flat half-cut file with handle 200mm
- Half-Round File with handle 200mm
- Second-Cut round file with handle 200mm
- Flat half-cut file with handle 250mm
- Half-Round File with handle250mm
- Second Cut round file with handle 250mm
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
6
Height
30
mm
Width
350
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.08
excl. VAT
/
Each
£
78.10
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM MOD.ATX PROT SD MODULE 7PCE
FACOM MOD.AT4 PROT SD MODULE 9PCE STD
GEDORE 1500ES 400 TOOL MODULE
FACOM MOD.AT1PB SCREWDRIVER SET MOD.AT1PB
FACOM MOD.ATXR PROT SD SET TAMPER TORX 7PCE STD
FACOM MOD.S161-46 MODULE OF 1/2IN SOCKET 26 PIECES
ROEBUCK SCREWDRIVER MODULE 880763
FACOM MOD.CPEA5 5 PIECE PLIER MODULE
FACOM MODM.75PB ANGLED-SOCKET WRENCH 6 POINTS SET 13 PIECES FOAM MODUL
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
GEDORE FOAM MODULE 1500CT1VDE2170-PZ
FACOM MOD.AT3 PROT SD MODULE 8PCE STD
ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE B 525X365X30MM
FACOM MOD.CG1 CHISEL MODULE SET OF 7
FACOM MOD.MI1PB MODULE HAMMER MI1PB