ROEBUCK CIRCLIP PLIER MODULE 880759
Tool module Circlips® pliers
See technical informationSee documentsReferences
Superseded Ref:843521
Roebuck:880759
Rubix:211A0074
EAN:3660338340857

Documents
Product details : ROEBUCK CIRCLIP PLIER MODULE 880759
Contents: -2 external Circlips® pliers 1.
9 mm and 1.
9 mm 90 ° (ref 847026, 847030) -2 internal circlip pliers 1.
9 mm and 1.
9 mm 90 ° (ref 847034, 847038)
9 mm and 1.
9 mm 90 ° (ref 847026, 847030) -2 internal circlip pliers 1.
9 mm and 1.
9 mm 90 ° (ref 847034, 847038)
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Height | 40 mm |
| Width | 410 mm |
| Depth | 180 mm |
Show UNSPSC/ECL@SS
£ 87.79 excl. VAT
/ Each
£ 105.35 incl. VAT
- Usually arrives within 14 working days
