FACOM MOD.467BFJ12PB MODULE OF ARTICULATED RATCHET WRENCH SET 12 PIECE

RATCHETING COMBINATION WRENCH MODULE

See technical information

References

Facom:MOD.467BFJ12PB
Rubix:270A2280
EAN:3662424082665
brand logo

Technical specifications

Number of elements12
See all Specifications

Product details : FACOM MOD.467BFJ12PB MODULE OF ARTICULATED RATCHET WRENCH SET 12 PIECE


Modules of metric ratcheting combination wrenches in thermoformed tray and foam.
Contents: 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm.
Dimensions (h x w x d): 40 x 175 x 418 mm
Weight: 1.5 kg.

Technical specifications


Attributes
Number of elements12
Height40 mm
Width175 mm
Depth418 mm
£ 259.35 excl. VAT
/ Each
£ 311.22 incl. VAT
  • Delivery usually within ( 14 ) days