References
Gedore:1000
Rubix:80063860
Manufacturer :6600780
EAN:4010886660072




Product details : GEDORE 47PCE TOURING TOOLKIT 1000 6600780
Tool case TOURING 49 pcs The perfect assortment for most problems A carefully developed assortment of tools specified as the most useful Packed in a handy plastic case The reliable companion in a car, boat or small aircraft Useful in the home - where good tools are always needed All 49 pieces are well laid out and securely fastened, intermediate plate secures the tools in their pockets With the TOURING repairs and maintenance become easy Case made from impact-resistant polypropylene, resistant to oil and acid and extremes of weather, with Check-Tool insert GEDORE vanadium tools, chrome-plated Dimensions: 437x379x160 mm
Technical specifications
Attributes
| Logistic Weight | 7000 g |
|---|---|
| Material | plastic |
| Permissible load | 7 kg |
| Height | 100 mm |
| Width | 385 mm |
| Length | 435 mm |
Show UNSPSC/ECL@SS
£ 522.06 excl. VAT
/ Each
£ 626.47 incl. VAT
- Delivery usually within ( 22 ) days
