Torque Wrench TORCOFIX SE
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 35/64x45/64 '' |
Logistic Weight | 900 g |
---|---|
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 200 N.m |
Square drive adapter | 35/64x45/64 '' |
Length | 470.5 mm |
Weight | 0.9 kg |
Fixation | 14x18 mm |
Type | Torque wrench |
Usually arrives within 14 working days