"WERA 075611 CLICK TORQUE B 2 TORQUE WRENCH 20 100NM 3/8"" SQ."


Torque Wrench

References
wera:05075611001
rubix:223A4651
manufacturer :05075611001
ean:4013288193209
brand logo
brand logo
Technical specifications
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter3/8 ''
See all Specifications

Product details : "WERA 075611 CLICK TORQUE B 2 TORQUE WRENCH 20 100NM 3/8"" SQ."


Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Strengths

•With 3/8" square drive, reversible ratchet, 45 teeth
Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
Audible and tactile release mechanism when the set torque value is reached
Measuring range: 20-100 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
With ergonomic 2-component handle suitable for right-hand use

Technical specifications


Attributes
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter3/8 ''
Length445 mm
Number of elements1
StandardDIN EN ISO 6789-1:2017-07
TypeTorque Wrench
Precision+/-3%
Show UNSPSC/ECL@SS
£ 183.47 excl. VAT
/ Each
£ 220.16 incl. VAT
  • Usually arrives within 14 working days