References
Facom:S.209-100PB
Rubix:262A2362
EAN:3662424106064


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM S.209-100PB FACOM 1/2 DRIVE TORQUE WRENCH
EASY, FAST AND ACCURATE ADJUSTMENT: Mechanism enabling the user to set the torque value twice as quickly as the previous version.
SQUARE FIXED KEY: 1/2''
READABLE AND DURABLE SCALE: Direct reading, graduated scale, new ultra-readable black font, resistant and dustproof. Double scale: Ft.lb and N.m
ANTI-ROLLING HANDLE: The handle design prevents the wrench from rolling, thus reducing the risk of accidental damage, misalignment and falls.
UNIVERSAL HANGING EYE: Compatible with FACOM SLS range of safety solutions for working at height.
SQUARE FIXED KEY: 1/2''
READABLE AND DURABLE SCALE: Direct reading, graduated scale, new ultra-readable black font, resistant and dustproof. Double scale: Ft.lb and N.m
ANTI-ROLLING HANDLE: The handle design prevents the wrench from rolling, thus reducing the risk of accidental damage, misalignment and falls.
UNIVERSAL HANGING EYE: Compatible with FACOM SLS range of safety solutions for working at height.
Strengths
•ACCURACY: ± 4%
READABILITY: Easy read out
COMPATIBILITY: Dual scale capability for multi unit use
READABILITY: Easy read out
COMPATIBILITY: Dual scale capability for multi unit use
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Length | 396 mm |
| Weight | 0.92 kg |
| Standard | din en iso 6789, iso 6789, nf en iso 6789 |
| Type | click wrench |
Show UNSPSC/ECL@SS
£ 305.09 excl. VAT
/ Each
£ 366.11 incl. VAT
- Delivery usually within ( 14 ) days