References
Bahco:IZO-D-340
Rubix:401A6250
EAN:7314151846848


Technical specifications
| Tightening torque, minimum | 34 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : BAHCO IZO-D-340 ELECTR.TORQUE WRENCH 34-340 NM
Electric torque wrench 1/2 inch, 14X18 mm, 34-340Nm
Technical specifications
Attributes
| Logistic Weight | 2130 g |
|---|---|
| Tightening torque, minimum | 34 N.m |
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
| Length | 665 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 789.77 excl. VAT
/ Each
£ 947.72 incl. VAT
- Delivery usually within ( 14 ) days