References
Draper:34570
Rubix:88267106


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 80 N.m |
| Square drive adapter | 3/8' '' |
Product details : DRAPER 3/8 DRIVE TORQUE WRENCH 34570
Ratchet head is engraved with Nm and lb-in scales on the barrel of the wrench. The micrometer type sleeve allows accurate preset torque values to be set. When torque is reached the wrench produces an Audible click and a slight release of tension. Range: 10-80Nm/88.5-708lb-in. Overall length 280mm. Calibration certificate included. Supplied in blow mould storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 80 N.m |
| Square drive adapter | 3/8' '' |
| Length | 280 mm |
| Fixation | torque application clockwise only (right-hand thread) |
| Standard | iso 6789:2003 |
| Type | ratchet torque wrench (micrometric) |
Show UNSPSC/ECL@SS
£ 44.70 excl. VAT
/ Each
£ 53.64 incl. VAT
- Delivery usually within ( 7 ) days