Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CGKF15 1.5MM CABLE NAIL CLIPS 100 PACK GREY
SCHNEIDER ELECTRIC 70CGKF15 1.5MM CABLE NAIL CLIPS 100 PACK GREY
Tower Nail Clip
References
schneider electric:
70CGKF15
rubix:
234A5758
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CGKF15 1.5MM CABLE NAIL CLIPS 100 PACK GREY
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.65
excl. VAT
/
Each
£
5.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EMITEX EM03.101 0.5M CAT 6 PATCH LEAD GREY (L)0.5 M
SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100
TAMLEX SGC20 20MM CLASS 4 HOT DIPPED GALV COND (L)3.75 M X (DIA)20 MM
WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
LEGRAND 37176 VIKING 3 BARE TERM 35MM MT
ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50
SWA 19.1MM HEAT SHRINK SP19EU
MCG INDUSTRIAL M25GB M25 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
MARLANVIL 940.02 102 X 156 X 100 PLASTIC ENCLOSURE (H)156 MM X (W)102
CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MM
MENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6H
NIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDES
SWA HEATSHRINK PACK 6.2 SP6EU
TAMLEX T2G35DUAL 2 GANG DUAL 35MM DEEP SOCKET BOX (H)72 MM X (W)156 MM