INA LR5308-2HRS-TVH-XL TRACK ROLLERS LR50 DOUBLE ROW SEALED ON BOTH SI
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5308-2RS
INA:LR5308-2HRS-TVH-XL
Rubix:238A3956
Manufacturer :0838757780000
EAN:4054369226379

Documents
Product details : INA LR5308-2HRS-TVH-XL TRACK ROLLERS LR50 DOUBLE ROW SEALED ON BOTH SI
Track rollers LR50, double row, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 100 mm |
| Width | 36.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr53..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 46000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 113.91 excl. VAT
/ Each
£ 136.69 incl. VAT
- In stock: Next day delivery
