Track rollers LR53
Inner diameter | 40 mm |
---|---|
Outer diameter | 100 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 37x100x100 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 40 mm |
Outer diameter | 100 mm |
Width | 36.5 mm |
Sealing | Two rubber seals |
Series | LR |
In stock: Next day delivery