References
Superseded Ref:LR5304-2HRS-TVH-XL
INA:LR5304-2HRS-TVH-XL
Rubix:461A8466
Manufacturer :0838744100000
EAN:4064328158191

Documents
Product details : INA LR5304-2HRS-TVH-XL TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 62 mm |
| Width | 22.2 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr53..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 17200 N |
| Basic dynamic load, radial - Cr | 22200 N |
Show UNSPSC/ECL@SS
£ 52.18 excl. VAT
/ Each
£ 62.62 incl. VAT
- Usually arrives within 14 working days
