Track roller
Inner diameter | 12 mm |
---|---|
Outer diameter | 30 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x30x30 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 12 mm |
Outer diameter | 30 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR6..-2RS/2RSR |
Material | Steel |
Basic static load, radial - C0r | 2800 N |
Basic dynamic load, radial - Cr | 5300 N |
Usually arrives within 14 working days