INA LR5308-2Z TRACK ROLLER BEARING


Track roller

References
ina:LR5308-2Z-TVH-XL
rubix:201A6343
manufacturer :0838758320000
ean:4054369226386
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter100 mm
Width36.5 mm
See all Specifications

Product details : INA LR5308-2Z TRACK ROLLER BEARING


Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre

Technical specifications


Attributes
Logistic Weight1200 g
Inner diameter40 mm
Outer diameter100 mm
Width36.5 mm
SealingTwo metal shields
Bearing ClearanceCN
SeriesLR53..-2Z-TVH-XL
Basic static load, radial - C0r46000 N
Basic dynamic load, radial - Cr53000 N
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days