References
INA:SKR1252-204-KRR
Rubix:105A5662
Manufacturer :0009673510000
EAN:4012802822281

Product details : INA SKR1252-204KRR SKR1252-204-KRR
Flanged roller
Technical specifications
Attributes
| Logistic Weight | 315 g |
|---|---|
| Inner diameter | 12.1 mm |
| Outer diameter | 52 mm |
| Width | 29.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | skr..-krr |
| Material | steel |
Show UNSPSC/ECL@SS
£ 132.62 excl. VAT
/ Each
£ 159.14 incl. VAT
- Delivery usually within ( 7 ) days
