INA KLRZ10X30X10-2Z-HLW TRACK ROLLERPLASTIC-COATED OUTSIDE SURFACE CYL
Track roller
See technical informationReferences
INA:KLRZ10X30X10-2Z-HLW
Rubix:238A1206
Manufacturer :0008821350000
EAN:4054369822052

Product details : INA KLRZ10X30X10-2Z-HLW TRACK ROLLERPLASTIC-COATED OUTSIDE SURFACE CYL
Ball roller
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | klrz..-2z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,804.50 excl. VAT
/ 50 pieces
£ 2,165.40 incl. VAT
- Delivery usually within ( 7 ) days
