INA LR5302-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5302-2HRS-TVH-XL
INA:LR5302-2HRS-TVH-XL
Rubix:238A4061
Manufacturer :0838715940000
EAN:4064328724624

Documents
Product details : INA LR5302-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 47 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr53..-2hrs-tvh-xl |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 10500 N |
| Basic dynamic load, radial - Cr | 14400 N |
Show UNSPSC/ECL@SS
£ 267.90 excl. VAT
/ 5 pieces
£ 321.48 incl. VAT
- Delivery usually within ( 7 ) days
