INA LR5208-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5208-2RS
INA:LR5208-2HRS-TVH-XL
Rubix:105A6046
Manufacturer :0827663470000
EAN:4054369197754

Documents
Product details : INA LR5208-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2HRS-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr52..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 72.70 excl. VAT
/ Each
£ 87.24 incl. VAT
- In stock: Next day delivery
