References
INA:LR201-RRU
Rubix:105A6447
Manufacturer :0009519350000
EAN:4064327713162



Product details : INA LR201-RRU YOKE TYPE TRACK ROLLER
Single-row ball-bearing roller. Domed tread. Suitable for temperatures from -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x35x35 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | lr2 |
| Material | steel |
| Reference speed | 9000 rpm |
Show UNSPSC/ECL@SS
£ 390.05 excl. VAT
/ 5 pieces
£ 468.06 incl. VAT
- Delivery usually within ( 7 ) days
